Check Availability
  • SIEMENS 

    Plastic Push Button Operator, Type of Operator: Flush Button, Size: 22mm, Action: Momentary

  • Item # 411H57
  • Mfr. Model # 3SU1000-0AB50-0AA0
Plastic Push Button Operator, Type of Operator: Flush Button, Size: 22mm, Action: Momentary
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 411H57
Mfr. Model # 3SU1000-0AB50-0AA0
UNSPSC #39121512
Shipping Weight 0.031 lbs
Country of Origin China *
Item Push Button Operator
Size 22mm
Action Momentary
Type of Operator Flush Button
Basic Material Plastic
Head Material Plastic
Bezel Material Plastic
Color Blue
NEMA Rating 1, 2, 3, 3R, 4, 4X, 12
IP Rating 69K
Legend No Legend
Standards UL, CSA, CE
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.