Check Availability
  • SIEMENS 

    IEC Style Overload Relay, 3.0 to 12.0A, 2 Poles, Auto, Manual Reset, Trip Class: 5, 10, 20, 30

  • Item # 44F367
  • Mfr. Model # 3UB88234CW2
IEC Style Overload Relay, 3.0 to 12.0A, 2 Poles, Auto, Manual Reset, Trip Class: 5, 10, 20, 30
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 44F367
Mfr. Model # 3UB88234CW2
UNSPSC #39121520
Shipping Weight 0.4 lbs
Country of Origin Czech Republic *
Item - Relay IEC Style Overload Relay
Use With - Contactors and Starters Mfr. Class 14 Starters
Overload Relay Current Range 3.0 to 12.0A
Trip Class - Overload 5, 10, 20, 30
Number of Poles 2
Frame / Series / Class / Code Frame A1
Reset Type - Relay Auto, Manual
Body Height - Relay 2.20"
Body Width - Relay 3.15"
Body Depth - Relay 2.12"
Overall Height - Relay 2.20"
Sensing Method Electronic
Features Manual and Auto Reset
Separate Mounting Yes
Kit Required for Retrofit Mtg. No
Standards UL, CSA
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms