Check Availability
  • SIEMENS 

    Overload Relay, Trip Class: 5/10/20/30 Adjustable, Current Range: 10.0 to 40.0A, Number of Poles: 3

  • Item # 44F361
  • Mfr. Model # 3UB81234EW2
Overload Relay, Trip Class: 5/10/20/30 Adjustable, Current Range: 10.0 to 40.0A, Number of Poles: 3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 44F361
Mfr. Model # 3UB81234EW2
UNSPSC #39121520
Shipping Weight 0.5 lbs
Country of Origin Czech Republic *
Item Overload Relay
Current Range 10.0 to 40.0A
For Use With Class 14 Starters
Frame / Series / Class / Code A1
Trip Class 5/10/20/30 Adjustable
Sensing Method Electronic
Features Manual and Auto Reset
Number of Poles 3
Height 2.60"
Depth 2.12"
Width 3.15"
Separate Mounting Yes
Standards UL, CSA
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.