Check Availability
  • SIEMENS 

    Overload Relay, Trip Class: 5/10/20/30 Adjustable, Current Range: 12.5 to 50.0A, Number of Poles: 3

  • Item # 13A249
  • Mfr. Model # 3RB21434UB0
Overload Relay, Trip Class: 5/10/20/30 Adjustable, Current Range: 12.5 to 50.0A, Number of Poles: 3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 13A249
Mfr. Model # 3RB21434UB0
UNSPSC #39121520
Shipping Weight 0.35 lbs
Country of Origin Czech Republic *
Item Overload Relay
Current Range 12.5 to 50.0A
For Use With 3RT104 Contactors
Frame / Series / Class / Code S3
Trip Class 5/10/20/30 Adjustable
Sensing Method Electronic
Features Manual and Auto Reset, Earth Fault Detection
Number of Poles 3
Height 4.17"
Depth 4.88"
Width 2.76"
Separate Mounting Adaptor
Standards UL, CSA, CCC, ABS, ATEX, C-Tick
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms