Check Availability
  • SIEMENS 

    IEC Style Overload Relay, 0.32 to 1.25A, 3 Poles, Auto, Manual Reset, Trip Class: 5, 10, 20, 30

  • Item # 13A242
  • Mfr. Model # 3RB31234NB0
IEC Style Overload Relay, 0.32 to 1.25A, 3 Poles, Auto, Manual Reset, Trip Class: 5, 10, 20, 30
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 13A242
Mfr. Model # 3RB31234NB0
UNSPSC #39121520
Shipping Weight 0.5 lbs
Country of Origin Czech Republic *
Item - Relay IEC Style Overload Relay
Use With - Contactors and Starters Mfr. Series 3RT202 Contactors
Overload Relay Current Range 0.32 to 1.25A
Trip Class - Overload 5, 10, 20, 30
Number of Poles 3
Frame / Series / Class / Code S0
Reset Type - Relay Auto, Manual
Body Height - Relay 3.42"
Body Width - Relay 1.77"
Body Depth - Relay 3.30"
Overall Height - Relay 3.42"
Sensing Method Electronic
Features Manual and Auto Reset, Earth Fault Detection
Separate Mounting Yes, Additional Items Needed
Standards UL, CSA, CCC, ABS, ATEX, C-Tick
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.