Check Availability
  • SIEMENS 

    IEC Style Overload Relay, 70 to 90A, 3 Poles, Auto, Manual Reset, Trip Class: 10

  • Item # 13A234
  • Mfr. Model # 3RU11464LB0
IEC Style Overload Relay, 70 to 90A, 3 Poles, Auto, Manual Reset, Trip Class: 10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 13A234
Mfr. Model # 3RU11464LB0
UNSPSC #39121520
Catalog Page 168
Shipping Weight 1.25 lbs
Country of Origin Germany *
Item - Relay IEC Style Overload Relay
Use With - Contactors and Starters Mfr. Series 3RT104 Contactors
Overload Relay Current Range 70 to 90A
Trip Class - Overload 10
Number of Poles 3
Frame / Series / Class / Code S3
Reset Type - Relay Auto, Manual
Body Height - Relay 4.72"
Body Width - Relay 2.76"
Body Depth - Relay 5.51"
Overall Height - Relay 4.72"
Sensing Method Thermal
Separate Mounting Yes, Additional Items Needed
Standards UL, CSA, CCC, ABS, CE, ATEX
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms