Check Availability
  • SIEMENS 

    IEC Style Overload Relay, 18.0 to 25.0A, 3 Poles, Auto, Manual Reset, Trip Class: 10

  • Item # 13A223
  • Mfr. Model # 3RU11364DB0
IEC Style Overload Relay, 18.0 to 25.0A, 3 Poles, Auto, Manual Reset, Trip Class: 10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 13A223
Mfr. Model # 3RU11364DB0
UNSPSC #39121520
Catalog Page 168
Shipping Weight 0.7 lbs
Country of Origin Germany *
Item - Relay IEC Style Overload Relay
Use With - Contactors and Starters Mfr. Series 3RT103 Contactors
Overload Relay Current Range 18.0 to 25.0A
Trip Class - Overload 10
Number of Poles 3
Frame / Series / Class / Code S2
Reset Type - Relay Auto, Manual
Body Height - Relay 4.13"
Body Width - Relay 2.16"
Body Depth - Relay 4.64"
Overall Height - Relay 4.13"
Sensing Method Thermal
Separate Mounting Yes, Additional Items Needed
Standards UL, CSA, CCC, ABS, CE, ATEX
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms