Check Availability
  • SIEMENS 

    IEC Style Overload Relay, 14.0 to 20.0A, 3 Poles, Auto, Manual Reset, Trip Class: 10

  • Item # 13A222
  • Mfr. Model # 3RU11364BB0
IEC Style Overload Relay, 14.0 to 20.0A, 3 Poles, Auto, Manual Reset, Trip Class: 10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Protects loads from excessive temperature rises due to overload or phase failure. Features manual and auto reset, Has an energy-efficient design, this contactor allows easy assembly of components to form motor starters. The modular design includes screw terminals and plug-in accessories. Trip Class 10, and screw terminals.
Show More Close
 

Technical Specifications

Item # 13A222
Mfr. Model # 3RU11364BB0
UNSPSC #39121520
Catalog Page 168
Shipping Weight 0.7 lbs
Country of Origin Germany *
Item - Relay IEC Style Overload Relay
Use With - Contactors and Starters Mfr. Series 3RT103 Contactors
Overload Relay Current Range 14.0 to 20.0A
Trip Class - Overload 10
Number of Poles 3
Frame / Series / Class / Code S2
Reset Type - Relay Auto, Manual
Body Height - Relay 4.13"
Body Width - Relay 2.16"
Body Depth - Relay 4.64"
Overall Height - Relay 4.13"
Sensing Method Thermal
Separate Mounting Yes, Additional Items Needed
Standards UL, CSA, CCC, ABS, CE, ATEX
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms