Check Availability
  • SIEMENS 

    IEC Style Overload Relay, 34 to 40A, 3 Poles, Auto, Manual Reset, Trip Class: 10

  • Item # 13A221
  • Mfr. Model # 3RU21264FB0
IEC Style Overload Relay, 34 to 40A, 3 Poles, Auto, Manual Reset, Trip Class: 10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 13A221
Mfr. Model # 3RU21264FB0
UNSPSC #39121520
Catalog Page 168
Shipping Weight 0.29 lbs
Country of Origin Germany *
Item - Relay IEC Style Overload Relay
Use With - Contactors and Starters Mfr. Series 3RT202 Contactors
Overload Relay Current Range 34 to 40A
Trip Class - Overload 10
Number of Poles 3
Frame / Series / Class / Code S0
Reset Type - Relay Auto, Manual
Body Height - Relay 3.35"
Body Width - Relay 1.77"
Body Depth - Relay 3.35"
Overall Height - Relay 3.35"
Sensing Method Thermal
Features Manual and Auto Reset
Separate Mounting Yes, Additional Items Needed
Standards UL, CSA, CCC, ABS, CE, ATEX
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.