Check Availability
  • SIEMENS 

    Overload Relay, Trip Class: 10, Current Range: 23.0 to 28.0A, Number of Poles: 3

  • Item # 13A218
  • Mfr. Model # 3RU21264NB0
Overload Relay, Trip Class: 10, Current Range: 23.0 to 28.0A, Number of Poles: 3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 13A218
Mfr. Model # 3RU21264NB0
UNSPSC #39121520
Catalog Page 168
Shipping Weight 0.45 lbs
Country of Origin Germany *
Item Overload Relay
Current Range 23.0 to 28.0A
For Use With 3RT202 Contactors
Frame / Series / Class / Code S0
Trip Class 10
Sensing Method Thermal
Features Manual and Auto Reset
Number of Poles 3
Height 3.35"
Depth 3.35"
Width 1.77"
Separate Mounting Adaptor
Standards UL, CSA, CCC, ABS, CE, ATEX
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms