Check Availability
  • SIEMENS 

    IEC Style Overload Relay, 9.0 to 12.5A, 3 Poles, Auto, Manual Reset, Trip Class: 10

  • Item # 13A204
  • Mfr. Model # 3RU21161KB0
IEC Style Overload Relay, 9.0 to 12.5A, 3 Poles, Auto, Manual Reset, Trip Class: 10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 13A204
Mfr. Model # 3RU21161KB0
UNSPSC #39121520
Catalog Page 168
Shipping Weight 0.35 lbs
Country of Origin Germany *
Item - Relay IEC Style Overload Relay
Use With - Contactors and Starters Mfr. Series 3RT201 Contactors
Overload Relay Current Range 9.0 to 12.5A
Trip Class - Overload 10
Number of Poles 3
Frame / Series / Class / Code S00
Reset Type - Relay Auto, Manual
Body Height - Relay 3.00"
Body Width - Relay 1.77"
Body Depth - Relay 2.75"
Overall Height - Relay 3.00"
Sensing Method Thermal
Features Manual and Auto Reset
Separate Mounting Yes, Additional Items Needed
Standards UL, CSA, CCC, ABS, CE, ATEX
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms