Check Availability
  • SIEMENS 

    Normally Open (F)NPT 1/2 Threaded Globe Valve, 24VAC, 1Cv, Terminal Block

  • Item # 5GEC9
  • Mfr. Model # 259-02034
Normally Open (F)NPT 1/2 Threaded Globe Valve, 24VAC, 1Cv, Terminal Block
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use SIEMENS 3-way threaded globe valve for hot or chilled water on convectors, fan coil units, unit conditioners, radiation, reheat coils, and similar terminal units. Normally open. Includes wiring adapter for 3/8" flex conduit and plenum cable. 3 position floating.
Show More Close
 

Technical Specifications

Item # 5GEC9
Mfr. Model # 259-02034
UNSPSC #31251505
Catalog Page 3043
Shipping Weight 1.87 lbs
Country of Origin USA *
Item Threaded Globe Valve
Type Normally Open
Height (In.) 5-1/2
Width (In.) 4-3/4
Depth (In.) 2
Coefficient of Volume 1
Safe Working Water PSI 250
Max. Water Temp. (Deg. F) 250
Voltage 24VAC
Electrical Connections Terminal Block
For Use With Water or Glycol Solution 50% Max
Agency Compliance UL Plenum Rated, cUL
Connection Type/Size (In.) (F)NPT 1/2
Description/Special Features Manual Override
Specifications 3 Position Floating
Includes 3/8" Conduit Connections/Plenum Cable
* This product's country of origin is subject to change

Welcome Sign In