Check Availability
  • SIEMENS 

    Non-Illuminated Push Button, Type of Operator: 45mm Mushroom Head, Size: 30mm, Action: Maintained Pu

  • Item # 22KU68
  • Mfr. Model # 52PR8W2G
Non-Illuminated Push Button, Type of Operator: 45mm Mushroom Head, Size: 30mm, Action: Maintained Pu
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Push buttons are vital, especially when heavy machinery is in use, so they can help prevent dangerous accidents from occurring. Installation is designed to be quick and easy.
Show More Close
 

Technical Specifications

Item # 22KU68
Mfr. Model # 52PR8W2G
UNSPSC #39121512
Shipping Weight 0.6 lbs
Country of Origin USA *
Item Non-Illuminated Push Button
Size 30mm
Action Maintained Push / Turn To Release
Type of Operator 45mm Mushroom Head
Head Material Metal
Contact Form 2NC
Bezel Corrosive Resistant Chrome Plated Zinc Die Cast
Color Red
Contact Rating 10A @ 600VAC
NEMA Contact Rating Designation A600/P600
Number of Operators 1
NEMA Rating 1, 3, 4, 4X, 12, 13
Legend No Legend
Standards UL, CSA
Terminal Connection Pressure Plate
Material Metal
Basic Material Metal
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.