Check Availability
  • SIEMENS 

    Miniature LED Bulb, T3-1/4, Miniature Bayonet (BA9s), 6

  • Item # 41H032
  • Mfr. Model # 52AEB2
Miniature LED Bulb, T3-1/4, Miniature Bayonet (BA9s), 6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This miniature LED bulb uses less energy than comparable halogen bulbs. It also offers long service life. Use in push button applications.
Show More Close
 

Technical Specifications

Item # 41H032
Mfr. Model # 52AEB2
UNSPSC #39121512
Shipping Weight 0.01 lbs
Country of Origin Mexico *
Item Miniature LED Bulb
Overall Bulb Shape T
Bulb Shape T3-1/4
Bulb Base Type Miniature Bayonet (BA9s)
Voltage 6
Bulb Primary Application Push Buttons
Bulb Type Miniature
Light Appearance No Rated Color Temp, Red
Bulb Amps 15mA
Average Bulb Life 25,000 hr.
Light Technology LED
Light Color Red
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.