Check Availability
  • SIEMENS 

    Miniature Circuit Breaker, 16 Amps, C Curve Type, Number of Poles: 1

  • Item # 30YA08
  • Mfr. Model # 5SJ41167HG41
Miniature Circuit Breaker, 16 Amps, C Curve Type, Number of Poles: 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Suitable for branch circuit protection applications, this miniature circuit breaker is equipped with an inverse time trip element and an instantaneous electromagnetic release for high overload and short circuit currents. It can be applied in both NEMA and IEC environments.
Show More Close
 

Technical Specifications

Item # 30YA08
Mfr. Model # 5SJ41167HG41
UNSPSC #39121601
Shipping Weight 0.4 lbs
Country of Origin Germany *
Item Miniature Circuit Breaker
Amps 16
Number of Poles 1
Curve Type C
AC Voltage Rating 240VAC
DC Voltage Rating 60VDC
Max. AIR Rating 14 kA
Trip Type Thermal Magnetic
Terminal Connection Screw Clamp
Mounting DIN Rail
Application Industrial, Commercial
Min. Wire Size 14 AWG
Max. Wire Size 4 AWG
Length 4.48"
Width 0.90"
Depth 3.30"
Standards EN60898, EN60947-2, UL 489 Listed, CSA C22.2 No. 5-02
Series 5SJ4
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close
 

Alternate Search Terms