Check Availability
  • SIEMENS 

    Microinverter Cable, 5.6 ft., 12 AWG, Black, THWN-2, Max. Voltage 240

  • Item # 26X652
  • Mfr. Model # ET1724040
Microinverter Cable, 5.6 ft., 12 AWG, Black, THWN-2, Max. Voltage 240
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This cable can be cut to length required for each installation. A terminator end cap is required for the end of line and any unused female connections must be covered.
Show More Close
 

Technical Specifications

Item # 26X652
Mfr. Model # ET1724040
UNSPSC #39121006
Shipping Weight 47.9 lbs
Country of Origin China *
Item Microinverter Cable
Color Black
Cable Type THWN-2
Max. Voltage 240
Phase 1
Length 5.6 ft.
Temp. Range -40 Degrees to 194 Degrees F
Stranded / Solid Stranded
Stranding 19/0.0234"
Conductor Size 12 AWG
Nominal Outside Dia. 0.152"
Jacket Material Nylon
Description/Special Features Trunk and Drop Cable with 40 Drops with Landscape (1.7m) Spacing
Standards UV Exposure Rating UL 746 C, F1, UL1741; CAN/CSA C22.2 Nos. 0, 21, 42, 65, 153, 182.1, 182.2, and 182.3; IEC 60529 IP67
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.