Check Availability
  • SIEMENS 

    Joystick Operator, Action: Momentary, Contact Form: 4NO, Contact Rating: 10A @ 600VAC/1A @ 600VDC

  • Item # 411K20
  • Mfr. Model # 3SU1100-7AF10-1QA0
Joystick Operator, Action: Momentary, Contact Form: 4NO, Contact Rating:  10A @ 600VAC/1A @ 600VDC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 411K20
Mfr. Model # 3SU1100-7AF10-1QA0
UNSPSC #39121546
Shipping Weight 0.216 lbs
Country of Origin Germany *
Item Joystick Operator
Action Momentary
Contact Form 4NO
Contact Rating 10A @ 600VAC/1A @ 600VDC
Number of Directions 4
NEMA Rating 1, 2, 3, 3R, 4, 4X, 12, 13
Size 22mm
Joystick Material Plastic
Latching / Non-Latching Non-Latching
Direction of Operation Vertical and Horizontal
NEMA Contact Rating Designation A600/R300
Bezel Polycarbonate
IP Rating 69K
Standards UL, CSA, CE
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.