Check Availability
  • SIEMENS 

    IEC Supplementary Protector, 1.6 Amps, Number of Poles: 4, 400VAC AC Voltage Rating

  • Item # 30XW07
  • Mfr. Model # 5SY44157
IEC Supplementary Protector, 1.6 Amps, Number of Poles:  4, 400VAC AC Voltage Rating
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This supplementary protector is designed to provide additional protection along with a branch circuit protection device. The C Curve makes it suitable for lamp and motor circuits with higher starting currents. The magnetic trip point is 5 to 10 times the supplementary protector rating.
Show More Close
 

Technical Specifications

Item # 30XW07
Mfr. Model # 5SY44157
UNSPSC #39121601
Shipping Weight 0.1 lbs
Country of Origin Germany *
Item IEC Supplementary Protector
Amps 1.6
Number of Poles 4
Curve Type C
AC Voltage Rating 400VAC
DC Voltage Rating Not Rated
Max. AIR Rating 7.5kA
Trip Type Thermal Magnetic
Terminal Connection Screw Clamp
Mounting DIN Rail
Application Industrial
Min. Wire Size 14 AWG
Max. Wire Size 4 AWG
Length 3.74"
Width 2.95"
Depth 3.26"
Standards EN60898, UL 1077 CSA C22.2 No. 235, UL File No. E 116385
Series 5SY4
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms