Check Availability
  • SIEMENS 

    Globe (F)NPT 1/2 Zone Valve, 24VAC, 0.63Cv, Terminal Block

  • Item # 25DW41
  • Mfr. Model # 254-01117
Globe (F)NPT 1/2 Zone Valve, 24VAC, 0.63Cv, Terminal Block
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 25DW41
Mfr. Model # 254-01117
UNSPSC #40141609
Shipping Weight 1.725 lbs
Country of Origin USA *
Item Zone Valve
Type Globe
Height (In.) 13-1/8
Width (In.) 3-1/4
Depth (In.) 1-1/2
Coefficient of Volume 0.63
Safe Working Water PSI 60
Max. Water Temp. (Deg. F) 250
Voltage 24
Electrical Connections Terminal Block
Motor Type Non-Spring Return
For Use With Water
Standard Pressure Closeoff 60
Agency Compliance UL/cUL, UL873, CSA C22.2 No. 24-93
Connection Type/Size (In.) (F)NPT 1/2
Specifications MZ Series, Globe Valve, Electrical
Includes Control Valve, Electronic Actuator, Terminal Plug, Terminal Connector.
* This product's country of origin is subject to change

Compliance and Restrictions