Check Availability
  • SIEMENS 

    Globe (F)NPT 1/2 Control ValveVAC, 4

  • Item # 25DW76
  • Mfr. Model # 599-02069
Globe (F)NPT 1/2 Control ValveVAC, 4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 25DW76
Mfr. Model # 599-02069
UNSPSC #40141609
Shipping Weight 1.5 lbs
Country of Origin USA *
Item Control Valve
Type Globe
Height (In.) 2-15/16
Width (In.) 2-3/4
Depth (In.) 1-5/16
Coefficient of Volume 4
Max. Water Temp. (Deg. F) 250
For Use With Water
Agency Compliance UL
Connection Type/Size (In.) (F)NPT 1/2
Specifications MT Series, Linear
Includes Control Valve
* This product's country of origin is subject to change

Compliance and Restrictions