Check Availability
  • SIEMENS 

    Fusible 600VAC/DC Solar Safety Disconnect Switch, Positive, Aluminum Alloy, 60 Amps

  • Item # 30J369
  • Mfr. Model # HF362RPVPG
Fusible 600VAC/DC Solar Safety Disconnect Switch, Positive, Aluminum Alloy, 60 Amps
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This safety switch is specifically designed for use with three separate 600VDC circuits in both negative and positive ground photovoltaic systems.
Show More Close
 

Technical Specifications

Item # 30J369
Mfr. Model # HF362RPVPG
UNSPSC #39121501
Shipping Weight 21.0 lbs
Country of Origin Mexico *
Item Solar Safety Disconnect Switch
Fusible / Nonfusible Fusible
Duty Heavy
Amps 60
Voltage 600VAC/DC
Ground Polarity Positive
Phase 3
NEMA Enclosure Type 3R
IP Rating 20
Indoor / Outdoor Outdoor
Material of Construction Aluminum Alloy
Contact Form 3PST
Number of Wires 3
Number of Poles 3
Height 16.30"
Width 9.20"
Depth 5.10"
For Use With Class H, J, K, R Fuse
Standards UL Listed (File E335018), UL1741
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.