Check Availability
  • SIEMENS 

    Fusible 600VAC/DC Solar Safety Disconnect Switch, Positive, Aluminum Alloy, 60 Amps

  • Item # 30J365
  • Mfr. Model # HF362PVPG
Fusible 600VAC/DC Solar Safety Disconnect Switch, Positive, Aluminum Alloy, 60 Amps
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This safety switch is specifically designed for use with three separate 600VDC circuits in both negative and positive ground photovoltaic systems.
Show More Close
 

Technical Specifications

Item # 30J365
Mfr. Model # HF362PVPG
UNSPSC #39121501
Shipping Weight 20.0 lbs
Country of Origin Mexico *
Item Solar Safety Disconnect Switch
Protection Method Fusible
Duty Heavy
Amps 60
Voltage 600VAC/DC
Ground Polarity Positive
Phase 3
NEMA Enclosure Type 1
IP Rating 20
Indoor / Outdoor Indoor
Material of Construction Aluminum Alloy
Contact Form 3PST
Number of Wires 3
Number of Poles 3
Height 16.30"
Width 9.20"
Depth 5.10"
For Use With Class H, J, K, R Fuse
Standards UL Listed (File E335018), UL1741
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.