Check Availability
  • SIEMENS 

    Bolt On Circuit Breaker, 60 Amps, Number of Poles: 2, 120/240VAC AC Voltage Rating

  • Item # 6FMH2
  • Mfr. Model # BF260H
Bolt On Circuit Breaker, 60 Amps, Number of Poles:  2, 120/240VAC AC Voltage Rating
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This ground fault circuit interrupter is designed for use with Series BF Siemens panelboards, available separately. It offers bolt-on mounting capabilities and a lug-type terminal connection.
Show More Close
 

Technical Specifications

Item # 6FMH2
Mfr. Model # BF260H
UNSPSC #39121601
Catalog Page 199
Shipping Weight 1.07 lbs
Country of Origin Philippines *
Item Bolt On Circuit Breaker
Amps 60
Number of Poles 2
Circuit Breaker Type Ground Fault Circuit Interrupter
AC Voltage Rating 120/240VAC
DC Voltage Rating Not Rated
For Use With Siemens Panelboards
Series BF
Terminal Connection Lug
Max. AIR Rating 22 kA
Frame Size BLHF
Min. Wire Size 8 AWG
Max. Wire Size 6 AWG (Cu), 4 AWG (Al)
Length 3.56"
Width 3.00"
Depth 3.00"
Standards UL Listed, CSA Certified, HACR Rated, NOM Certified
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.