Check Availability
  • SIEMENS 

    Bolt On Circuit Breaker, 20 Amps, Number of Poles: 2, 120/240VAC AC Voltage Rating

  • Item # 6FMG8
  • Mfr. Model # BF220H
Bolt On Circuit Breaker, 20 Amps, Number of Poles:  2, 120/240VAC AC Voltage Rating Bolt On Circuit Breaker,20A,2 Pole,BF Bolt On Circuit Breaker,20A,2 Pole,BF Bolt On Circuit Breaker,20A,2 Pole,BF Bolt On Circuit Breaker,20A,2 Pole,BF Bolt On Circuit Breaker,20A,2 Pole,BF
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This bolt-on circuit breaker is designed for use with Series BF Siemens panelboards, available separately. It offers ground fault equipment protection and features a lug-type terminal connection.
Show More Close
 

Technical Specifications

Item # 6FMG8
Mfr. Model # BF220H
UNSPSC #39121601
Catalog Page 199
Shipping Weight 1.05 lbs
Country of Origin Philippines *
Item Bolt On Circuit Breaker
Amps 20
Number of Poles 2
Circuit Breaker Type Ground Fault Circuit Interrupter
AC Voltage Rating 120/240VAC
DC Voltage Rating Not Rated
For Use With Siemens Panelboards
Series BF
Terminal Connection Lug
Max. AIR Rating 22 kA
Frame Size BLHF
Min. Wire Size 14 AWG (Cu), 12 AWG (Al)
Max. Wire Size 10 AWG (Cu), 8 AWG (Al)
Length 3.56"
Width 3.00"
Depth 3.00"
Standards UL Listed, CSA Certified, HACR Rated, NOM Certified
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.