Check Availability
  • SIEMENS 

    Bolt On Circuit Breaker, 25 Amps, Number of Poles: 1, 120VAC AC Voltage Rating

  • Item # 6FMG4
  • Mfr. Model # BF125
Bolt On Circuit Breaker, 25 Amps, Number of Poles:  1, 120VAC AC Voltage Rating Bolt On Circuit Breaker,25A,1 Pole,BF Bolt On Circuit Breaker,25A,1 Pole,BF Bolt On Circuit Breaker,25A,1 Pole,BF Bolt On Circuit Breaker,25A,1 Pole,BF Bolt On Circuit Breaker,25A,1 Pole,BF
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This bolt-on circuit breaker is designed for use with Series BF Siemens panelboards, available separately. It offers ground fault equipment protection and features a lug-type terminal connection.
Show More Close
 

Technical Specifications

Item # 6FMG4
Mfr. Model # BF125
UNSPSC #39121601
Catalog Page 199
Shipping Weight 0.38 lbs
Country of Origin Philippines *
Item Bolt On Circuit Breaker
Amps 25
Number of Poles 1
Circuit Breaker Type Ground Fault Circuit Interrupter
AC Voltage Rating 120VAC
DC Voltage Rating Not Rated
For Use With Siemens Panelboards
Series BF
Terminal Connection Lug
Max. AIR Rating 10 kA
Frame Size BLF
Min. Wire Size 14 AWG (Cu), 12 AWG (Al)
Max. Wire Size 10 AWG (Cu), 8 AWG (Al)
Length 3.56"
Width 3.00"
Depth 3.00"
Standards UL Listed, CSA Certified, HACR Rated, NOM Certified
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.