Check Availability
  • SIEMENS 

    30mm Incandescent 1NO/1NC Illuminated Push Button with Turn to Release Action, Green

  • Item # 22KM73
  • Mfr. Model # 52BR8GSA
30mm Incandescent 1NO/1NC Illuminated Push Button with Turn to Release Action, Green
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use the 30mm illuminated push button from SIEMENS to help keep your industrial operation or heavy machinery up and running. Contact form: 1NO/1NC.
Show More Close
 

Technical Specifications

Item # 22KM73
Mfr. Model # 52BR8GSA
UNSPSC #39121512
Shipping Weight 0.5 lbs
Country of Origin Mexico *
Item Illuminated Push Button
Size 30mm
Action Turn to Release
Type of Operator 45mm Mushroom Head
Basic Material Epoxy
Head Material Plastic
Contact Form 1NO/1NC
Bezel Black Epoxy Coated Zinc Die Cast
Color Green
Lamp Module Voltage 120VAC
Lamp Module Type Transformer
Lamp Type Incandescent
Lamp Voltage 6VAC
Replacement Lamp Mfr. No. 52AABN
Contact Rating 10A @ 600VAC
NEMA Contact Rating Designation A600/P600
Number of Operators 1
NEMA Rating 1, 3, 3R, 4, 4X, 12, 13
Standards UL, CSA
Terminal Connection Pressure Plate
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms