Check Availability
  • SIEMENS 

    30mm Incandescent 1NO/1NC Illuminated Push Button with Turn to Release Action, Red

  • Item # 22KM59
  • Mfr. Model # 52BR8ERA
30mm Incandescent 1NO/1NC Illuminated Push Button with Turn to Release Action, Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22KM59
Mfr. Model # 52BR8ERA
UNSPSC #39121512
Shipping Weight 0.5 lbs
Country of Origin Mexico *
Item Illuminated Push Button
Size 30mm
Action Turn to Release
Type of Operator 45mm Mushroom Head
Basic Material Epoxy
Head Material Plastic
Contact Form 1NO/1NC
Bezel Black Epoxy Coated Zinc Die Cast
Color Red
Lamp Module Voltage 120VAC
Lamp Module Type Full Voltage
Lamp Type Incandescent
Lamp Voltage 120VAC
Replacement Lamp Mfr. No. TEL/120MB
Contact Rating 10A @ 600VAC
NEMA Contact Rating Designation A600/P600
Number of Operators 1
NEMA Rating 1, 3, 3R, 4, 4X, 12, 13
Standards UL, CSA
Terminal Connection Pressure Plate
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms