Check Availability
  • SIEMENS 

    30mm Incandescent 1NO/1NC Illuminated Push Button with Maintained Pull / Maintained Push Action, Amb

  • Item # 22KL78
  • Mfr. Model # 52BP2D9A
30mm Incandescent 1NO/1NC Illuminated Push Button with Maintained Pull / Maintained Push Action, Amb
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use the 30mm illuminated push button from SIEMENS to help keep your industrial operation or heavy machinery up and running.
Show More Close
 

Technical Specifications

Item # 22KL78
Mfr. Model # 52BP2D9A
UNSPSC #39121512
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Illuminated Push Button
Size 30mm
Action Maintained Pull / Maintained Push
Type of Operator 44mm Mushroom Head
Basic Material Epoxy
Head Material Metal
Contact Form 1NO/1NC
Bezel Black Epoxy Coated Zinc Die Cast
Color Amber
Lamp Module Voltage 24VAC/DC
Lamp Module Type Full Voltage
Lamp Type Incandescent
Lamp Voltage 24VAC/DC
Replacement Lamp Mfr. No. 52AADN
Contact Rating 10A @ 600VAC
NEMA Contact Rating Designation A600/P600
Number of Operators 1
NEMA Rating 1, 3, 3R, 4, 4X, 12, 13
Standards UL, CSA
Terminal Connection Pressure Plate
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms