Check Availability
  • SIEMENS 

    30mm Incandescent 1NC Illuminated Push Button with Maintained / Momentary Action, Green

  • Item # 22KN68
  • Mfr. Model # 52BT6G3J
30mm Incandescent 1NC Illuminated Push Button with Maintained / Momentary Action, Green
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22KN68
Mfr. Model # 52BT6G3J
UNSPSC #39121512
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Illuminated Push Button
Size 30mm
Action Maintained / Momentary
Type of Operator Round Button
Basic Material Epoxy
Head Material Plastic
Contact Form 1NC
Bezel Black Epoxy Coated Zinc Die Cast
Color Green
Lamp Module Voltage 120VAC
Lamp Module Type Transformer
Lamp Type Incandescent
Lamp Voltage 6VAC
Replacement Lamp Mfr. No. 52AABN
Contact Rating 10A @ 600VAC
NEMA Contact Rating Designation A600/P600
Number of Operators 1
NEMA Rating 1, 3, 3R, 4, 4X, 12, 13
Standards UL, CSA
Terminal Connection Pressure Plate
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms