Check Availability
  • SIEMENS 

    30mm Incandescent 1NC Illuminated Push Button with Maintained / Momentary Action, Green

  • Item # 22KN24
  • Mfr. Model # 52BT6D3J
30mm Incandescent 1NC Illuminated Push Button with Maintained / Momentary Action, Green
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22KN24
Mfr. Model # 52BT6D3J
UNSPSC #39121512
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Illuminated Push Button
Size 30mm
Action Maintained / Momentary
Type of Operator Round Button
Basic Material Epoxy
Head Material Plastic
Contact Form 1NC
Bezel Black Epoxy Coated Zinc Die Cast
Color Green
Lamp Module Voltage 24VAC/DC
Lamp Module Type Full Voltage
Lamp Type Incandescent
Lamp Voltage 24VAC/DC
Replacement Lamp Mfr. No. 52AADN
Contact Rating 10A @ 600VAC
NEMA Contact Rating Designation A600/P600
Number of Operators 1
NEMA Rating 1, 3, 3R, 4, 4X, 12, 13
Standards UL, CSA
Terminal Connection Pressure Plate
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms