Check Availability
  • SIEMENS 

    24VAC Modulating Electric Actuator, -25° to 130°F, 310 in.-lb., 125 sec., Includes: Mounting Bracket

  • Item # 36G968
  • Mfr. Model # GIB161.1U
24VAC Modulating Electric Actuator, -25° to 130°F, 310 in.-lb., 125 sec., Includes: Mounting Bracket
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Make sure your HVAC system air flow is optimized for comfort and efficiency. The OpenAir™ electric damper actuator is a non-spring return rotary electric actuator that is designed for floating control of HVAC dampers in constant or variable air volume installations that require up to 44 lb.-in. (5 Nm) or 88 lb.-in. (10 Nm) of torque.
Show More Close
 

Technical Specifications

Item # 36G968
Mfr. Model # GIB161.1U
UNSPSC #31251502
Catalog Page 3044
Shipping Weight 5.1 lbs
Country of Origin USA *
Item Electric Actuator
Mounting Type Direct Mount
Spring Return No
Shaft Type Self-Centering
Torque 310 in.-lb.
Stroke Deg. 90
Height 11-13/16"
Width 3-15/16"
Depth 2-11/16"
Electrical Connections 3 ft. 18 AWG Lead
Signal Type Modulating
Motor Direction CW or CCW
Ambient Temp. Range -25 Degrees to 130 Degrees F
Power Consumption 7VA
Timing 125 sec.
Voltage 24VAC
For Use With Dampers
Replaces Honeywell Motors Mfr. No. MN7234A2008
Includes Mounting Bracket Screws and Hex Key
* This product's country of origin is subject to change

Compliance and Restrictions