Check Availability
  • SIEMENS 

    24VAC/DC On/Off Electric Actuator, 0° to 140°F, 53 in.-lb., 15 sec. Nominal, 15 sec. Spring Return,

  • Item # 5WYE0
  • Mfr. Model # GND121.1U
24VAC/DC On/Off Electric Actuator, 0° to 140°F, 53 in.-lb., 15 sec. Nominal, 15 sec. Spring Return,
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Open Air™ spring-return rotary electronic damper actuator is designed for modulating 2-position, and 3-position control of building HVAC dampers.
Show More Close
 

Technical Specifications

Item # 5WYE0
Mfr. Model # GND121.1U
UNSPSC #31251502
Catalog Page 3044
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Electric Actuator
Mounting Type Direct Mount
Spring Return Yes
Shaft Type Set Screw Shaft Coupling
Torque 53 in.-lb.
Stroke Deg. 90
Height 8"
Width 2-1/2"
Depth 3-1/4"
Electrical Connections 3 ft. 18 AWG Lead
Signal Type On/Off
Motor Direction CW or CCW
Ambient Temp. Range 0 Degrees to 140 Degrees F
Power Consumption 20VA Running, 8VA Holding
Timing 15 sec. Nominal, 15 sec. Spring Return
Voltage 24VAC/DC
For Use With Dampers that Require Up to 53 in.-lb. Torque
Replaces Honeywell Motors Mfr. No. ML6161
Includes Hex Key
* This product's country of origin is subject to change

Compliance and Restrictions