Check Availability
  • SIEMENS 

    22mm LED 1NO/1NC Illuminated Push Button with Momentary Action, White

  • Item # 411K32
  • Mfr. Model # 3SU1102-0AB60-1FA0
22mm LED 1NO/1NC Illuminated Push Button with Momentary Action, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 411K32
Mfr. Model # 3SU1102-0AB60-1FA0
UNSPSC #39121512
Shipping Weight 0.132 lbs
Country of Origin Germany *
Item Illuminated Push Button
Size 22mm
Action Momentary
Type of Operator Flush Button
Basic Material Plastic
Head Material Plastic
Contact Form 1NO/1NC
Bezel Plastic
Color White
Lamp Module Voltage 24VAC/DC
Lamp Module Type Full Voltage
Lamp Type LED
Lamp Voltage 24VAC/DC
Replacement Lamp Not Replaceable
Contact Rating 10A @ 600VAC, 5A @ 600VDC
NEMA Contact Rating Designation A600/R300
Number of Operators 1
NEMA Rating 1, 2, 3, 3R, 4, 4X, 12
IP Rating 69K
Legend No Legend
Standards UL, CSA, CE
Terminal Connection Finger Safe Pressure Plate
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms