Check Availability
  • SIEMENS 

    14.50" x 6.50" x 16.00" 40 Amp Electric Vehicle Charging Station

  • Item # 54JJ93
  • Mfr. Model # VC30GRYHW
14.50" x 6.50" x 16.00" 40 Amp Electric Vehicle Charging Station Electric Vehicle Charging Station,240VAC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54JJ93
Mfr. Model # VC30GRYHW
UNSPSC #26111704
Shipping Weight 22.046 lbs
Country of Origin USA *
Item Electric Vehicle Charging Station
Charging Station Level 2
Charger Style Mounted
Mount Type Wall/Pedestal
Number of Connectors 1
For Battery Voltage 12, 24
For Use With Battery Type AGM, Deep Cycle, Gel, Lithium
Voltage 240VAC
Amps 40
Cable Length 20 ft.
Indoor / Outdoor Indoor
Enclosure Rating NEMA 1
RFID Reader No
Plug Type None
Charger Function Boosting, Charging
Automatic/Manual Automatic/Manual
Charge Type Timer
Height 16.00"
Width 14.50"
Depth 6.50"
Output Power 7.2kW
Hz 60
Phase 1
Display Type LED
Housing Material Plastic
Housing Color Gray
Operating Temp. Range -22 Degrees to 122 Degrees F
Standards UL 2594, cUL, NEC 625, SAE J1772, ETL and cETL Listed
Portable No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms