Check Availability
  • SICURIX 

    Security Wristband, Waterproof, PK100

  • Item # 54HP99
  • Mfr. Model # BAU 85060
Security Wristband, Waterproof, PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 54HP99
Mfr. Model # BAU 85060
UNSPSC #46181534
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Security Wristband
Type Waterproof
Number Series Consecutively Numbered
Material Tyvek
Color Green
Length 10"
Width 3/4"
Height 1/64"
Legend Blank
For Use With Security Management
Material Thickness 1/18"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms