Check Availability
  • SICURIX 

    ID Card Printer Ribbon, Datacard, YMCKT

  • Item # 403T26
  • Mfr. Model # SRX 534000-003
ID Card Printer Ribbon, Datacard, YMCKT
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 403T26
Mfr. Model # SRX 534000-003
UNSPSC #44103112
Shipping Weight 2.76 lbs
Country of Origin Switzerland *
Item ID Card Printer Ribbon
Type Datacard
Cards per Roll 500
Height (In.) 2-57/64
Width (In.) 5
Depth (In.) 3
Print Mode Color
Color YMCKT
For Use With Mfr. No. SD260, SD360, 535504-001, 535500-001, 535500-002
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.