Check Availability
  • SICURIX 

    ID Card Printer,Black/Gray,For PC or MAC

  • Item # 54JE02
  • Mfr. Model # SRX 50100
ID Card Printer,Black/Gray,For PC or MAC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 54JE02
Mfr. Model # SRX 50100
UNSPSC #43212113
Shipping Weight 10.0 lbs
Country of Origin Switzerland *
Item ID Card Printer
Type Dual-Sided
Print Speed 24 Seconds Per Card
Resolution 300 DPI
Cards per Roll 100
Card Loading Mode 100 Card Hopper
Card Type 10 to 30 mil
Card Format CR80
Card Thickness 30 mil
Connection USB
Barcodes No
Font Multiple
Height 18-45/64"
Width 9-13/64"
Depth 9-13/16"
Voltage 100 to 240
Print Mode Color
Color Black/Gray
For Use With PC or MAC
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.