Check Availability
  • SICURIX 

    ID Card Printer,Blue,For PC or MAC

  • Item # 54JD99
  • Mfr. Model # SRX 535500-002
ID Card Printer,Blue,For PC or MAC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 54JD99
Mfr. Model # SRX 535500-002
UNSPSC #43212113
Shipping Weight 13.4 lbs
Country of Origin Switzerland *
Item ID Card Printer
Type Single-Sided with Card Hopper
Print Speed 150 Cards/Hour
Resolution 300 DPI
Cards per Roll 1
Card Loading Mode 100 Card Hopper
Card Type 10 to 30 mil
Card Format CR80
Card Thickness 30 mil
Connection USB and Ethernet
Barcodes No
Font Multiple
Height 11-13/16"
Width 16"
Depth 18-13/32"
Voltage 100 to 240
Print Mode Color
Color Blue
For Use With PC or MAC
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.