Check Availability
  • SICURIX 

    ID Card Printer, Gray/White, For PC or MAC

  • Item # 54JD94
  • Mfr. Model # SRX 3649-0001K1
ID Card Printer, Gray/White, For PC or MAC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 54JD94
Mfr. Model # SRX 3649-0001K1
UNSPSC #43212113
Shipping Weight 30.35 lbs
Country of Origin United Kingdom *
Item ID Card Printer
Type Complete Access ID Kit
Print Speed 40 Seconds Per Card
Resolution 300 DPI
Cards per Roll 1
Card Loading Mode Manual Feed
Card Type 10 to 30 mil
Card Format CR80
Card Thickness 30 mil
Connection USB
Barcodes No
Font Multiple
Height 8-13/32"
Width 9-7/64"
Depth 10-39/64"
Voltage 100 to 240
Print Mode Color
Color Gray/White
For Use With PC or MAC
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.