Check Availability
  • SICURIX 

    ID Card Printer,Gray/White,For PC or MAC

  • Item # 54JD91
  • Mfr. Model # SRX 3633-9021K3
ID Card Printer,Gray/White,For PC or MAC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 54JD91
Mfr. Model # SRX 3633-9021K3
UNSPSC #43212113
Shipping Weight 33.1 lbs
Country of Origin United Kingdom *
Item ID Card Printer
Type Complete Access ID Kit
Print Speed 90 Cards/Hour
Resolution 300 DPI
Cards per Roll 30
Card Loading Mode 100 Card Hopper
Card Type 10 to 30 mil
Card Format CR79, CR80
Card Thickness 30 mil
Connection USB
Barcodes No
Font Multiple
Height 9-13/64"
Width 17-13/16"
Depth 8-7/64"
Voltage 100 to 240
Print Mode Color
Color Gray/White
For Use With PC or MAC
Includes Magicard Enduro YMCKOK Color Ribbon, (500) PVC Cards, (120) Ring Lanyards, Backdrop, 3 in 1 Slot Punch, (500) Strap Clips, Asure ID Solo 7 ID Card Software, Credential Web Camera
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.