Check Availability
  • SICURIX 

    ID Badge Holder Kit, Color Clear, PK100

  • Item # 54HR08
  • Mfr. Model # BAU 67670
ID Badge Holder Kit, Color Clear, PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 54HR08
Mfr. Model # BAU 67670
UNSPSC #55121804
Shipping Weight 1.7 lbs
Country of Origin China *
Item ID Badge Holder Kit
Type Pin
Cards per Roll 100
Card Format Vertical or Horizontal
Card Thickness 10 mil
Height (In.) 4
Width (In.) 3
Depth (In.) 1/64
Print Mode Color
Color Clear
For Use With Inkjet/Laser Printers
Package Quantity 100
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms