Check Availability
  • SICURIX 

    ID Badge Holder, Horizontal, PK100

  • Item # 54HP59
  • Mfr. Model # BAU 68110
ID Badge Holder, Horizontal, PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 54HP59
Mfr. Model # BAU 68110
UNSPSC #55121804
Shipping Weight 3.35 lbs
Country of Origin China *
Item ID Badge Holder
Type Horizontal
Number Series Blank
Material Plastic
Color Clear
Length 8"
Width 9-1/2"
Height 2-1/2"
Includes Die-Cut Hole, Notched Lip
Material Thickness 11/64"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms