Check Availability
  • SICURIX 

    ID Badge Holder, Vertical, PK20

  • Item # 54HP55
  • Mfr. Model # BAU 67560
ID Badge Holder, Vertical, PK20
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 54HP55
Mfr. Model # BAU 67560
UNSPSC #55121804
Shipping Weight 0.72 lbs
Country of Origin China *
Item ID Badge Holder
Type Vertical
Number Series Blank
Material Hard Plastic
Color Black
Length 4"
Width 5-1/4"
Height 2-25/64"
Includes Open Face Design, RFID Blocking Feature
Material Thickness 11/32"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms