Check Availability
  • SICURIX 

    ID Adhesive Badge, Adhesive, PK600

  • Item # 54HR15
  • Mfr. Model # BAU 67630
ID Adhesive Badge, Adhesive, PK600
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 54HR15
Mfr. Model # BAU 67630
UNSPSC #55121804
Shipping Weight 1.925 lbs
Country of Origin USA *
Item ID Adhesive Badge
Type Adhesive
Number Series Blank
Material Paper
Color White on Blue
Length 3-1/2"
Width 2-1/2"
Height 1/64"
Legend Visitor
For Use With Inkjet/Laser Printers
Includes Write-On Area
Material Thickness 1/18"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms