Check Availability
  • SICURIX 

    Blocking Badge Holder,Horizontal,PK50

  • Item # 54HP53
  • Mfr. Model # BAU 67540
Blocking Badge Holder,Horizontal,PK50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 54HP53
Mfr. Model # BAU 67540
UNSPSC #55121804
Shipping Weight 0.18 lbs
Country of Origin USA *
Item RFID Blocking Badge Holder
Type Horizontal
Number Series Blank
Material Paper
Color White
Length 3-29/64"
Width 1"
Height 2-1/4"
Includes Water Vapor Barrier Sleeve
Material Thickness 13/16"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms