Check Availability
  • SHURTAPE 

    Utility Duct Tape, 48mm X 55m, 8.00 mil Thick, Metallic Cloth, 24 PK

  • Item # 40TT95
  • Mfr. Model # PC 595
Utility Duct Tape, 48mm X 55m, 8.00 mil Thick, Metallic Cloth, 24 PK Duct Tape,48mm x 55m,Silver,8 mil,PK24 Duct Tape,48mm x 55m,Silver,8 mil,PK24 Duct Tape,48mm x 55m,Silver,8 mil,PK24 Duct Tape,48mm x 55m,Silver,8 mil,PK24
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

General purpose grade cloth duct tape is made for non-critical packaging, bundling, sealing, seaming, repairing, holding, and waterproofing applications. Also ideal for general use in plumbing and the remediation and restoration industries. An economical, co-extruded duct tape, PC 595 offers good adhesion and conformability, in addition to easy handling.
Show More Close
 

Technical Specifications

Item # 40TT95
Mfr. Model # PC 595
UNSPSC #31201501
Shipping Weight 31.75 lbs
Country of Origin USA *
Item Duct Tape
Duct Tape Type Duct Tape
Duct Tape Width 48mm
Duct Tape Length 55m
Duct Tape Thickness 8.00 mil
Duct Tape Grade Utility
Tape Color Family Metallic
Color Silver
Duct Tape Primary Material Cloth
Material Polyethylene Coated Cloth
Tape Shape Continuous Roll
Tape Adhesive Rubber
Performance Temp. 50 Degrees to 200 Degrees F
Adhesion Strength 55 oz./in.
Tensile Strength 21 lb./in.
Diameter 5.689"
Standards FSI 5/SDI 5, UL 723
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms