Check Availability
  • SHURTAPE 

    Utility Duct Tape, 48mm X 55m, 7.00 mil Thick, Metallic Cloth, 24 PK

  • Item # 40TT94
  • Mfr. Model # PC 590
Utility Duct Tape, 48mm X 55m, 7.00 mil Thick, Metallic Cloth, 24 PK Duct Tape,48mm x 55m,Silver,7 mil,PK24 Duct Tape,48mm x 55m,Silver,7 mil,PK24 Duct Tape,48mm x 55m,Silver,7 mil,PK24 Duct Tape,48mm x 55m,Silver,7 mil,PK24
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Economy grade cloth duct tape for non-critical, general purpose use in packaging, bundling, sealing, seaming, repairing, holding, and waterproofing applications, and in the remediation and restoration industries. This economical, co-extruded duct tape offers good adhesion, conforms well to a variety of surfaces, and will not twist or curl during application.
Show More Close
 

Technical Specifications

Item # 40TT94
Mfr. Model # PC 590
UNSPSC #31201501
Shipping Weight 26.95 lbs
Country of Origin USA *
Item Duct Tape
Duct Tape Type Duct Tape
Duct Tape Width 48mm
Duct Tape Length 55m
Duct Tape Thickness 7.00 mil
Duct Tape Grade Utility
Tape Color Family Metallic
Color Silver
Duct Tape Primary Material Cloth
Material Polyethylene Coated Cloth
Tape Shape Continuous Roll
Tape Adhesive Rubber
Performance Temp. 50 Degrees to 200 Degrees F
Adhesion Strength 54 oz./in.
Tensile Strength 20 lb./in.
Diameter 5.45"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms