Check Availability
  • SHURTAPE 

    Utility Duct Tape, 48mm X 55m, 7.00 mil Thick, Metallic Cloth, 24 PK

  • Item # 36NH68
  • Mfr. Model # PC 589
Utility Duct Tape, 48mm X 55m, 7.00 mil Thick, Metallic Cloth, 24 PK Duct Tape,7 mil,Silver,PK24 Duct Tape,7 mil,Silver,PK24
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

ShurGRIP® light duty cloth duct tape that offers aggressive adhesive and best-in-class performance for sealing, seaming, repairing, holding, and waterproofing applications. Co-extruded tape offers superior adhesion with quick stick; all-weather durability, even in hot, humid, cold or wet conditions; excellent holding power for indoor and outdoor use; and easy tearability to finish jobs with speed and ease.
Show More Close
 

Technical Specifications

Item # 36NH68
Mfr. Model # PC 589
UNSPSC #31201501
Catalog Page 1385
Shipping Weight 28.55 lbs
Country of Origin USA *
Item Duct Tape
Duct Tape Type Duct Tape
Duct Tape Width 48mm
Duct Tape Length 55m
Duct Tape Thickness 7.00 mil
Duct Tape Grade Utility
Tape Color Family Metallic
Color Silver
Duct Tape Primary Material Cloth
Material Polyethylene Coated Cloth
Tape Shape Continuous Roll
Tape Adhesive Rubber
Performance Temp. 40 Degrees to 200 Degrees F
Adhesion Strength 106 oz./in.
Tensile Strength 18 lb./in.
Diameter 5.211"
Standards UL 723, FSI 0/SDI 0
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms