Check Availability
  • SHURTAPE 

    UPVC Carton Sealing Tape, Rubber Adhesive, 48mm X 50m, 36 PK

  • Item # 52CC63
  • Mfr. Model # VF 719
UPVC Carton Sealing Tape, Rubber Adhesive, 48mm X 50m, 36 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52CC63
Mfr. Model # VF 719
UNSPSC #31201517
Shipping Weight 14.62 lbs
Country of Origin Greece *
Item Carton Sealing Tape
Tape Application Hand
Tape Backing Material UPVC
Tape Adhesive Rubber
Tape Thickness 1.90 mil
Tape Width 48mm
Tape Length 50m
Tape Shape Continuous Roll
Tape Color Tan
Min. Tape Performance Temp. 0 Degrees F
Max. Tape Performance Temp. 150 Degrees F
Tape Tensile Strength 23 lb./in.
Tape Adhesive Strength 13 oz./in.
Tape Core Diameter 3"
Tape Elongation 60%
Shear Strength Not Rated
Legend No Legend
Series VF 719
Standards CID A-A1689B
* This product's country of origin is subject to change

Welcome Sign In