Check Availability
  • SHURTAPE 

    Tape Dispenser, 3in., Gray, 9-3/4in.L

  • Item # 40TU27
  • Mfr. Model # SD 935
Tape Dispenser, 3in., Gray, 9-3/4in.L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Professional pistol-grip tape dispenser for manual carton sealing applications. SD 935 is easy to load, offers a wipe-down plate for better adhesion of the tape to the surface, and can accommodate rolls up to 3 in. in width.
Show More Close
 

Technical Specifications

Item # 40TU27
Mfr. Model # SD 935
UNSPSC #44121605
Shipping Weight 1.39 lbs
Country of Origin China *
Item Tape Dispenser
For Use With AP Series, HP Series, PP Series, FP 96, FP 97, FP 202, VF 719
Height 3-9/16"
Length 9-3/4"
Width 6-1/2"
Max. Tape Width 3"
Color Gray
Handle Grips Pistol
Construction Plastic
Tape Brake Hand
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms